Zoro Homepage

Tongue Jack Cover - Fits 14.5in

  • Mfr # 0 77

  • Zoro # G815704688


product price: $9.19
/ea

Key Features

Depth
3.5 in
Length
8.3 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 77
Zoro #
G815704688
UPC #
879084000776
Country of Origin
China

Dimensions

Depth
3.5 in
Length
8.3 in

Details

Material
Plastic
Color
Black

Description

Protect your RV tongue jack from the elements with this durable, water-resistant cover. Designed to fit tongue jacks with a diameter of 14.5 and a height of 17.5, this cover shields your equipment from sun, rain, snow, wind, dust, and dirt, ensuring year-round protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.