Zoro Homepage

Two-Way T-Level

  • Mfr # 285

  • Zoro # G216106227


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Material
Plastic
Color
Black
Length
2 in
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285
Zoro #
G216106227
UPC #
879084002855
Country of Origin
China

Dimensions

Length
2 in
Depth
1.4 in

Details

Material
Plastic
Color
Black

Description

Introducing the 2-Directional T-Level, your go-to tool for precise leveling. This versatile instrument is designed to cater to a variety of tasks, from leveling your RV or camper to ensuring the stability of your tripod or furniture. Its user-friendly design and wide range of applications make it a valuable asset for both DIY enthusiasts and professionals. Crafted from durable PMMA and ABS, this T-level boasts a compact size 2 W x 1.4 H x 0.5 D and features a screw-mounted hole for easy installation. With its front-to-back and side-to-side leveling capabilities, impact resistance, waterproof design, and exceptional durability, the 2-Directional T-Level is the ideal choice for anyone seeking precision and reliability in their leveling projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.