Zoro Homepage

Water Heater Cam Lock

  • Mfr # 226

  • Zoro # G016560700


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Steel
Color
Silver
Length
2 in
Depth (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226
Zoro #
G016560700
UPC #
879084002268
Country of Origin
China

Dimensions

Length
2 in
Depth (In.)
2 in

Details

Material
Steel
Color
Silver

Description

The water heater cam lock, crafted from durable stainless steel, provides robust protection against corrosion and ensures a secure fit for your water heater grate. Sold as a 2-Pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.