Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y 2-Way Garden Hose Connector Splitter

  • Mfr # 278

  • Zoro # G515720964


product price: $23.55
/ea

Key Features

Material
Brass
Depth
3 in
Color
Yellow
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278
Zoro #
G515720964
UPC #
879084002787
Country of Origin
China

Dimensions

Depth
3 in
Length
3.5 in

Details

Material
Brass
Color
Yellow

Description

This Y-adapter allows you to connect two standard 3/4 garden hoses to a single water outlet, doubling your watering capacity. It's perfect for RV units with multiple water inlets, and is made from lead-free brass for durability and safety. The Y-shape design provides easy installation and a secure connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.