Zoro Homepage

1-1/8" x 21" Belt Sander

  • Mfr # 9031

  • Zoro # G3198526


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Belt Size
1 1/8 in x 21 in
Voltage
120 V
No Load SFPM
656 to 3,280
Amps @ 120V
5 A
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031
Zoro #
G3198526
UPC #
088381016254
Country of Origin
Multiple

Dimensions

Belt Size
1 1/8 in x 21 in
Cord Length
8 ft
Tool Length
15 in
Belt Length
21 in
Belt Width
1 1/8 in

Details

Item
Corded Belt Sander
Voltage
120 V
No Load SFPM
656 to 3,280
Amps @ 120V
5 A
Cord
8 ft
Corded/Cordless
Corded
Bearings
Ball And Roller
Includes
(2) 100 Grit Abrasive Belts, (2) 120 Grit Abrasive Belts, (2) 40 Grit Abrasive Belts, (2) 60 Grit Abrasive Belts, (2) 80 Grit Abrasive Belts
Features
Carpenters, For Woodworkers, Artists, Glaziers, Welders, Prefinished Cabinet Installers, and Finish, Lock-On Button for Continuous Operation, Narrow Belt and Exposed Front Pulley For Use in Close Quarters or On Irregular Shapes
Corded/Banded
Corded
Tool Weight
4.6 lb
Speed Settings
Variable
Current
5 A
Power Source
Corded
Belt Speed
3,280 SFPM
Number of Abrasives Included
10
Number of Speeds
6
Horsepower
Not Rated
Product Type
Belt Sander Kit

Description

Corded Belt Sander, Product Type Belt Sander Kit, Belt Width 1 1/8 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 3,280 SFPM, Power Source Corded, Voltage 120 V, Current 5 A, Horsepower Not Rated, Dust Collection Type Included Not Applicable, Number of Speeds 6, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.