Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Carbide-Tipped Hole Saw

  • Mfr # 714078-A

  • Zoro # G4002647


product price: $71.95
/ea

Key Features

Primary Saw Application
Aluminum, Galvanized Iron and Stainless Steel
Saw Dia.
1-3/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/8"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714078-A
Zoro #
G4002647
UPC #
088381925082
Country of Origin
Japan

Dimensions

Saw Dia.
1-3/8"
Max. Cutting Depth
1/8"

Details

Primary Saw Application
Aluminum, Galvanized Iron and Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Impact Rated
No
Application
For Drilling Holes in Metals
Hole Saw Product Grouping
Hole Saws

Description

C.T. Hole Cutter,For DA6300,1-3/8 In., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.