1-3/8" Forstner Bit
Mfr # 733317-A
Zoro # G3992156
product price: $31.39
/eaKey Features
Drill Bit Size
1-3/8"
Overall Length
3-1/2"
Bit Diameter
1-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733317-A
Zoro #
G3992156
UPC #
088381927697
Country of Origin
China
Dimensions
Drill Bit Size
1-3/8"
Overall Length
3-1/2"
Shank Size
1-3/8 in
Bit Diameter
1-3/8 in
Details
Item
Forstner Bit,1-3/8"
Description
Forstner Bit,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.