Zoro Homepage

1-3/8" Overlap Welding Nozzle

  • Mfr # PR00000032

  • Zoro # G2141563


product price: $26.15
/ea

Key Features

Type
Attachment
Size
1-3/8 in
Application
Pinpoint Heat
For Use With
43DH74
Includes
Overlap Welding Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR00000032
Zoro #
G2141563
UPC #
088381527965
Country of Origin
China

Dimensions

Size
1-3/8 in
Outside Diameter
1 3/8 in

Details

Item
Overlap Welding Nozzle
Type
Attachment
Application
Pinpoint Heat
For Use With
43DH74
Includes
Overlap Welding Nozzle
Temp. Range (F)
122 to 1202
Material
Stainless Steel
Compatible with Manufacturer Part Number
HG6031VK, HG6530VK
Number of Pieces
1
Nozzle Type
Welder
Material Application
Copper, Heat Shrink Tubing, Plastic

Description

Overlap Welding Nozzle, Nozzle Type Welder, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Overlap Welding Nozzle, Material Application Copper, Heat Shrink Tubing, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.