Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-9/16" SPLINE Rotary Hammer

  • Mfr # HR4041C

  • Zoro # G3192725


product price: $634.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
6.8 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
1300-2600
Core Bit Capacity
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR4041C
Zoro #
G3192725
UPC #
088381081191
Country of Origin
Multiple

Dimensions

Tool Length
16 7/8 in

Details

Item
Rotary Hammer Kit
Voltage
120 V
Impact Energy
6.8 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
1300-2600
Core Bit Capacity
4 5/8 in
Chuck Type
Spline
Corded/Banded
Corded
Amps
12.0 A
Cord
16.4 ft 2-Cond.
No Load RPM
230 to 460
Solid Bit Capacity
1 9/16 in
Rotary Hammer Product Grouping
Rotary Hammer Kits
Features
Electronic Speed Control and No Hammer When Idling, Torque Limiting Clutch
Reversing
No
Corded/Cordless
Corded
Standards
CSA Certified, UL Listed
Tool Weight
14.8 lb
Stop Rotation
No
Current
12 A
Chuck Style
Spline
Maximum Blows per Minute
2,600 bpm
Reversible
No
Core Bit Capacity in Concrete
4 5/8 in
Solid Bit Capacity in Concrete
1 9/16 in
Maximum Speed
460 RPM
Minimum Blows per Minute
1,300 bpm

Description

Rotary Hammer Kit, Chuck Style Spline, Solid Bit Capacity in Concrete 1 9/16 in, Current 12 A, Voltage 120 V, Maximum Blows per Minute 2,600 bpm, Impact Energy 6.8 ft-lb, Blows per Minute 1300-2600, Core Bit Capacity in Concrete 4 5/8 in, Includes Carrying Case, Depth Rod, Side Handle, Maximum Speed 460 RPM, Minimum Blows per Minute 1,300 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.