Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Impact Wrench, Friction Ring

  • Mfr # TW1000

  • Zoro # G1644641


product price: $1,229.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Max. Torque
738 ft-lb
Features
External Accessible Brushes and Bearings, Rocker Switch
Includes
Side Handle, Tool Case
Tool Weight
19.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1000
Zoro #
G1644641
UPC #
088381062855
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Tool Length
15"
Overall Length
15 in
Cord Length
100 in

Details

Item
Impact Wrench
Max. Torque
738 ft-lb
Features
External Accessible Brushes and Bearings, Rocker Switch
Includes
Side Handle, Tool Case
Tool Weight
19.8 lb
Max. Blows per Minute
1500
Corded/Cordless
Corded
Amps
12.0
Drive Configuration
Straight
No Load RPM
0 to 1400
Tool Voltage
120VAC
Driver and Wrench Product Grouping
Electric Impact Wrenches
Blows per Minute
0 to 1500
Max. No Load RPM
1400
Handle Style
T-Handle
Anvil Impact Action
Mechanical
Corded/Banded
Corded
Anvil Type
Detent Pin
Voltage
120 V AC
Standards
UL Listed
Impacts per Minute
1,500 ipm
Handle Material
Plastic
Lock-Off Switch
No
Fastening Torque
738 ft-lb
Housing Material
Aluminum
Breakaway Torque
738 ft-lb
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Current
12 A
Drive Style
Standard
Explosive Environment Rated
No
Handle Type
Pistol Grip
Free Speed
1,400 RPM
Plug Type
Two-Prong
Built-In Light
No
Power to Weight Ratio
38.8 ft-lb/lb
Tool Style
Full-Size
Power Source
Corded
Frequency
50/60 Hz
Torque - Maximum
738 ft-lb
Anvil Style
Standard
No Load Speed
1,400 RPM
Includes Lock-Off Switch
No Lock-Off Switch
Drive Shape
Square

Description

Impact Wrench, Drive Style Standard, Drive Size 1 in, Max. Torque 738 ft-lb, Fastening Torque 738 ft-lb, Breakaway Torque 738 ft-lb, Free Speed 1,400 RPM, Power to Weight Ratio 38.8 ft-lb/lb, Impact Rated Impact Rated, Impacts per Minute 1,500 ipm, For A325 Bolt Size Capacity Not Applicable, For A490 Bolt Size Capacity Not Applicable, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Friction Ring, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.