Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SDS-PLUS D-Handle Rotary Hammer

  • Mfr # HR2475

  • Zoro # G1942866


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
2 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
0 to 4500
Core Bit Capacity
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2475
Zoro #
G1942866
UPC #
088381603508
Country of Origin
China

Dimensions

Tool Length
16 7/8 in
Cord Length
10 ft

Details

Item
Rotary Hammer Kit
Voltage
120 V
Impact Energy
2 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Blows per Minute
0 to 4500
Core Bit Capacity
2 5/8 in
Chuck Type
SDS Plus
Corded/Banded
Corded
Reversing
Yes
Standards
CSA Certified, UL Listed
Corded/Cordless
Corded
Features
3 Functions, Clutch, Electronic Speed Control, Soft Grip
Solid Bit Capacity
1 in
Tool Weight
6.6 lb
Cord
10 ft
Rotary Hammer Product Grouping
Rotary Hammer Kits
Stop Rotation
No
Amps
7.0 A
No Load RPM
0 to 1100
Maximum Blows per Minute
4,500 bpm
Chuck Style
SDS Plus
Core Bit Capacity in Concrete
2 5/8 in
Maximum Speed
1,100 RPM
Current
7 A
Minimum Blows per Minute
0 bpm
Reversible
Yes
Solid Bit Capacity in Concrete
1 in

Description

Rotary Hammer Kit, Chuck Style SDS Plus, Solid Bit Capacity in Concrete 1 in, Current 7 A, Voltage 120 V, Maximum Blows per Minute 4,500 bpm, Impact Energy 2 ft-lb, Blows per Minute 0 to 4500, Cord Length 10 ft, Core Bit Capacity in Concrete 2 5/8 in, Includes Carrying Case, Depth Rod, Side Handle, Maximum Speed 1,100 RPM, Minimum Blows per Minute 0 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.