Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Wide Crown Stapler, 16 Gauge

  • Mfr # AT2550A

  • Zoro # G3993145


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Duty Rating
Industrial Duty
Power Source
Air Powered
Staple Capacity
140
Tool Weight
5.1 lb
Includes
(1) Hex Wrench (A0913-0011); (1) Hook (A0316-0311); (1) Oil Supply (A09070001); (1) Safety Goggles (A09080-171); (1) Air Fitting (311006-A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2550A
Zoro #
G3993145
UPC #
088381077507
Country of Origin
Multiple

Dimensions

Overall Length
14 1/2 in
Depth Control
Yes
For Staple Leg Length
1 in to 2 in
Overall Height
10 1/4 in
Overall Width
3 in
For Staple Width
1 in
Min. Hose Size
1/4 in

Details

Item
Staple Gun
Duty Rating
Industrial Duty
Power Source
Air Powered
Staple Capacity
140
Tool Weight
5.1 lb
Includes
(1) Hex Wrench (A0913-0011); (1) Hook (A0316-0311); (1) Oil Supply (A09070001); (1) Safety Goggles (A09080-171); (1) Air Fitting (311006-A)
Features
Quick Jam Release, Built-in Air, Multi-Directional Exhaust Port
Housing Material
Aluminum
Fastener Type
Framing
Firing Mode
Combination
For Staple Type
Crown
For Staple Gauge
16 ga
Air Pressure
120 psi
Min. Air Pressure
65 psi
Exhaust Location
Bottom
Air Consumption
3 cfm
Max. Air Pressure
120 psi
Air Inlet
1/4 in NPT
Tip
Standard

Description

Staple Gun, Air-Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 65 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand Makita, Firing Mode Combination, Tip Standard, Depth Control Yes, Fastener Type Framing, For Staple Leg Length 1 in to 2 in, For Staple Type Crowned, For Staple Width 1 in, For Staple Gauge 16 ga, Staple Capacity 140, Duty Rating Industrial Duty, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.