Zoro Homepage

1" x 10' Vacuum Hose

  • Mfr # 192108-A

  • Zoro # G4311772


product price: $38.89
/ea

Key Features

Application
Dust Removal
Dia. (In.)
3/4 in
Includes
Hose
Works With
14U130, 14U131, 14U132, 14U137
Compatible Manufacturer Model Number
14U130, 14U131, 14U132, 14U137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192108-A
Zoro #
G4311772
UPC #
088381911801
Country of Origin
Multiple

Dimensions

Dia. (In.)
3/4 in
Overall Diameter
3/4 in
Overall Width
1 in
Overall Length
120 in
Diameter
3/4 in

Details

Item
Dust Hose
Application
Dust Removal
Includes
Hose
Works With
14U130, 14U131, 14U132, 14U137
Compatible Manufacturer Model Number
14U130, 14U131, 14U132, 14U137
Product Type
Vacuum Hose
Number of Pieces
1

Description

Dust Hose, Product Type Vacuum Hose, Compatible Manufacturer Model Number 14U130, 14U131, 14U132, 14U137, Number of Pieces 1, Overall Diameter 3/4 in, Overall Width 1 in, Overall Length 120 in, Includes Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.