10-1/4" Circular Saw
Mfr # 5104
Zoro # G8478705
product price: $799.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Blade Dia.
10 1/4 in
Includes
24T Carbide Tipped Blade (A-94910), Blade Wrench (783204-6), Rip Fence (165499-7)
Features
Front, Needle Bearing Construction
Blade Side
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5104
Zoro #
G8478705
UPC #
088381088824
Country of Origin
Multiple
Dimensions
Blade Dia.
10 1/4 in
Tool Length
16 in
Cord Length
10 ft
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
2-3/4"
Depth of Cut @ 90 Deg.
3-3/4"
Overall Length
16 in
Blade Diameter
10 1/4 in
Details
Item
Corded Circular Saw
Voltage
120 V AC
Includes
24T Carbide Tipped Blade (A-94910), Blade Wrench (783204-6), Rip Fence (165499-7)
Features
Front, Needle Bearing Construction
Blade Side
Right
Tool Weight
20.3 lb
Corded/Banded
Corded
Brake Type
Electric
Handle Type
Tilt
No Load RPM
3800
Corded/Cordless
Corded
Amps
14.0
Includes Electric Brake
Electric Brake
Description
Circular Saw, Blade Dia. 10 1/4 in, Arbor Size 5/8 in, Blade Side Right, Tool Length 16 in, Tool Weight 20.3 lb, Voltage 120 V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94910), Blade Wrench (783204-6), Rip Fence (165499-7), Features Front, Needle Bearing Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.