Zoro Homepage

10 Gauge Nibbler

  • Mfr # JN3201

  • Zoro # G0378406


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
6.2
Voltage
120V AC
Corded/Cordless
Corded
Features
Highly Visible Line-Of-Sight for Precise Pattern Following, Lock-On Switch
Tool Length (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN3201
Zoro #
G0378406
UPC #
088381637770
Country of Origin
Multiple

Dimensions

Tool Length (In.)
8 1/2 in
Min. Cut Radius
5 1/16 in
Minimum Cutting Radius
4 3/4 in
Overall Length
8 1/2 in
Maximum Material Thickness
10 ga (Aluminum)
Cord Length
8 ft

Details

Item
Nibbler
Amps @ 120V
6.2
Voltage
120V AC
Corded/Cordless
Corded
Features
Highly Visible Line-Of-Sight for Precise Pattern Following, Lock-On Switch
Stainless Steel Capacity (Gauge)
13
Tool Weight (Lb.)
7.5
Steel Capacity (Gauge)
10
No Load Strokes/Minute
1300
Cord
8 ft
Corded/Banded
Corded
Tool Weight
7.4 lb
Includes
Die, Hex Wrench, Punch, Spanner Wrench
Number of Pieces
5
Minimum Strokes per Minute
1,300 stroke/min
Current
5 A
Power Source
Corded
Handle Type
D-Handle
Speed Setting
Single Speed
Application
Metal Cutting
Capacity Steel
10 ga
Sound Level
81 dB
Maximum Strokes per Minute
1,300 stroke/min
Throttle Type
Slide Switch
Capacity Stainless Steel
13 ga

Description

Nibbler, Capacity Steel 10 ga, Capacity Stainless Steel 13 ga, Minimum Cutting Radius 4 3/4 in, Swivel Angle Not Applicable, Maximum Material Thickness 10 ga (Aluminum), 10 ga (Mild Steel), 13 ga (Stainless Steel), Maximum Strokes per Minute 1,300 stroke/min, Minimum Strokes per Minute 1,300 stroke/min, Cord Length 8 ft, Current 6.2 A, Plug Type Two-Prong, Voltage 120V AC, Power Source Corded, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.