Zoro Homepage

10 Gauge Shear

  • Mfr # JS3201

  • Zoro # G3107968


product price: $819.00
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
6.2
Speed Range
1,600 SPM
Corded/Cordless
Corded
Tool Weight (Lb.)
7.4
No Load Strokes/Minute
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS3201
Zoro #
G3107968
UPC #
088381637732
Country of Origin
Multiple

Dimensions

Tool Length (In.)
8 3/8 in
Min. Cut Radius
2 in
Minimum Cutting Radius
2 in
Overall Length
8 3/8 in
Cord Length
8 ft

Details

Item
Shear
Amps @ 120V
6.2
Speed Range
1,600 SPM
Corded/Cordless
Corded
Tool Weight (Lb.)
7.4
No Load Strokes/Minute
1600
Cord
8 ft
Features
Built-In Thickness Gauge, Rubberized Soft Grip Handle, Well Balanced
Stainless Steel Capacity (Gauge)
13
Includes
Hex Wrench, Shear Blade Set, Thickness Gauge
Steel Capacity (Gauge)
10
Corded/Banded
Corded
Swivel Angle
0 Degrees
Tool Weight
7.4 lb
Blades Included
Yes
Primary Material Application
Sheet Metal
Application
Cutting
Capacity Steel
10 ga
Power Source
Corded
Number of Pieces
4
Blade Type
Set
Sound Level
81 dB
Shear Style
Scroll Cut
Current
6.2 A
Handle Type
D-Handle
Locking
Lock-On
Throttle Type
Trigger
Maximum Strokes per Minute
1,600 stroke/min
Minimum Strokes per Minute
1,600 stroke/min
Capacity Stainless Steel
13 ga

Description

Shear, Shear Style Scroll Cut, Primary Material Application Sheet Metal, Capacity Stainless Steel 13 ga, Capacity Steel 10 ga, Minimum Cutting Radius 2 in, Swivel Angle 0 Degrees , Maximum Strokes per Minute 1,600 stroke/min, Minimum Strokes per Minute 1,600 stroke/min, Cord Length 8 ft, Current 6.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.