Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in L Cordless Battery-Powered Chainsaw, 18 V, 3.0/4.0/5.0Ah, Bare Tool

  • Mfr # XCU06Z

  • Zoro # G9662933


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
10 in
Battery Voltage
18 V
Battery Amperage
3.0/4.0/5.0Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCU06Z
Zoro #
G9662933
UPC #
088381857536
Country of Origin
China

Dimensions

Bar Length
10 in

Details

Fuel Type
Battery Powered
Battery Voltage
18 V
Battery Amperage
3.0/4.0/5.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Included Charger
No
Chain Gauge
0.043 in
Replacement Chain
199075-5
Charger Replacement
4NNN4
Charge Time
40 min
Anti Vibration Handle
No
Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-Ion
Features
Electric Brake, Front Hand Guard, LED On/Off Switch, Low Noise Level, Torque Boost, Variable Speed Trigger, XPT(TM) Technology
Cutting Capacity
Not Rated
Chain Oiler
Adjustable, Automatic
Chain Pitch
0.375 in
Tool Weight
5.2 lb
Voltage
18 V
Product Type
Cordless Chainsaw
Speed Settings
Variable
Sound Level
103 dBA
Equivalent Gas Engine Displacement
22 cc
Charger Model Number
4NNN4
Motor Type
Brushless
Tool Series
LXT(R) Series
Number of Batteries to Operate
1
Handle Location
Top Handle
Battery Platform
LXT(R)

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 10 in, Handle Location Top Handle, Cutting Capacity Not Rated, Chain Oiler Adjustable, Automatic, Tool Weight 5.2 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 22 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.