Zoro Homepage

10" Saw Chain, 3/8 in LP, .050 in

  • Mfr # E-00212

  • Zoro # G8181339


product price: $19.89
/ea

Key Features

Bar Length
10 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-00212
Zoro #
G8181339
UPC #
088381553018
Country of Origin
Multiple

Dimensions

Bar Length
10 in
File Size
5/32 in
Compatible Bar Length
10 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
39
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 39, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.