11-1/8 in. H 3 speed Oscillating Cordless Jobsite Fan

  • Mfr # DCF102Z

  • Zoro # G221728858


product price:  $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF102Z
Zoro #
G221728858
UPC #
088381864992
Country of Origin
China

Description

The Makita 18V max LXT Lithium-Ion cordless 7-1/8 In. fan is a portable and convenient air-moving solution for painters contractors and more. The fan has three speed settings and an oscillation selector for optimal air velocity and control. When using an 18V LXT 5.0 Ah battery (BL1850B sold separately) users get up to 8.2 hours of continuous run time on the high speed setting 12 hours on medium speed and up to 17.5 hours on the low speed setting. Added features include tilt-settings for better direction of air flow and an adjustable hook for easy handling and hanging. The 3-stage automatic timer has 1-hour 2-hour and 4-hour power-off selection. The fan is compatible with 18V LXT batteries including 2.0 Ah 3.0 Ah 4.0 Ah 5.0 Ah and 6.0 Ah (batteries sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.