11-3/4" Universal Floor Nozzle
Mfr # 198183-9
Zoro # G4240440
product price: $44.55
/eaKey Features
Material
Plastic
Length
11 3/4 in
For Hose Diameter
1 in
Fits Vacuum Brand
Makita
For Vacuum Type
Upright Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198183-9
Zoro #
G4240440
UPC #
088381474993
Country of Origin
Multiple
Dimensions
Length
11 3/4 in
For Hose Diameter
1 in
Diameter
1 1/4 in
Details
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Upright Vacuum
Fits Models
18V Compact/Backpack Vacuums
Item
Universal Floor Nozzle
Attachment Product Grouping
Floor Tools and Nozzles
Description
Floor Tools and Nozzles, For Hose Diameter 1 in, Material Plastic, Length 11 3/4 in, Diameter 1 1/4 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.