Zoro Homepage

118" Guide Rail

  • Mfr # 194367-7

  • Zoro # G4311955


product price: $356.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1
Length
118 in
Height
1 1/2 in
Overall Length
118 in
Features
118 in Guide Rail for Use with Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194367-7
Zoro #
G4311955
UPC #
088381335201
Country of Origin
China

Dimensions

Length
118 in
Height
1 1/2 in
Overall Length
118 in
Width
12 in
Overall Height
1 1/2 in
Overall Width
12 in

Details

Item
Track Saw Track
For Use With
Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1
Features
118 in Guide Rail for Use with Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting
Material
Aluminum
Compatible Product Type
Track Saw
Product Type
Track Saw Track
Compatible Manufacturer Model Number
GPS01M1J, GPS01Z, SP6000J/J1, SP6000J1, SP6000K/K1, XPS01PTJ, XPS01Z
Compatible Brand
Makita

Description

Track Saw Track, For Use With Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1, Length 118 in, Width 12 in, Height 1 1/2 in, Features 118 in Guide Rail for Use with Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.