12" 60T Carbide-Tipped Saw Blade, Ferrous Metal
Mfr # A-90722
Zoro # G4005508
product price:Â $281.46
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
For Use With
Designed to Interchange with all Products Produced to A-A-59326D; Cam and Groove Couplings
Blade Type
Metal Cutting
System of Measurement
Inch
Application
Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-90722
Zoro #
G4005508
UPC #
088381151146
Country of Origin
China
Dimensions
Blade Dia.
12"
Details
Item
C.T. Blade,12",60T
Number of Teeth
60
For Use With
Designed to Interchange with all Products Produced to A-A-59326D; Cam and Groove Couplings
Blade Type
Metal Cutting
System of Measurement
Inch
Application
Ferrous Metals
Type
Circular Saw Blade
Material
Ferrous Steel
Primary Saw Application
Metal
Tip Material
Carbide
Max. RPM
2,000
Basic Material
Ferrous Steel
Product Type
C.T. Blade,12",60T
Description
C.T. Blade,12 In.,60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.