1/2" Drill, 6.5A, 0-550RPM
Mfr # 6302H
Zoro # G1777194
product price: $214.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Includes
2-Position Side Handle, Belt Clip, Holder
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Corded/Banded
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6302H
Zoro #
G1777194
UPC #
088381029773
Country of Origin
Australia
Dimensions
Chuck Size
1/2 in
Tool Length
11 1/4 in
Cord Length
6 ft
Overall Length
11 1/4 in
Details
Item
Electric Drill
Voltage
120 V AC
Includes
2-Position Side Handle, Belt Clip, Holder
Drill Chuck Type
Keyed
Corded/Banded
Corded
Corded/Cordless
Corded
Speed Type
Variable
Amps
6.5 A
Gear Train
Double
Reversible
Reversible
Tool Weight
4.8 lb
No Load RPM
0 to 550
Handle Style
Pistol Grip
Switch Type
Trigger
Features
2-Conductor
Current
6.5 A
Chuck Type
Keyed
Speed Control
Variable
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 550, 6.5 A Amps, Voltage 120 V AC, Drill Chuck Type Keyed, Tool Length 11 1/4 in, Tool Weight 4.8 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Reversible, Cord Length 6 ft, Features 2-Conductor, Includes 2-Position Side Handle, Belt Clip, Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.