1/2" Drill, 7.0A, 0-950RPM
Mfr # DP4000
Zoro # G7571417
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Includes
Belt Clip, Side Handle
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Reversible
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP4000
Zoro #
G7571417
UPC #
088381036450
Country of Origin
Multiple
Dimensions
Chuck Size
1/2 in
Cord Length
8 ft
Tool Length
12 in
Overall Length
12 in
Details
Item
Electric Drill
Voltage
120 V AC
Includes
Belt Clip, Side Handle
Drill Chuck Type
Keyed
Reversible
Reversible
Handle Style
Pistol Grip
Corded/Banded
Corded
Corded/Cordless
Corded
Gear Train
Single
Speed Type
Variable
No Load RPM
0 to 900
Amps
7.0 A
Tool Weight
4.8 lb
Switch Type
Trigger
Current
7 A
Chuck Type
Keyed
Speed Control
Variable
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 900, 7.0 A Amps, Voltage 120 V AC, Drill Chuck Type Keyed, Tool Length 12 in, Tool Weight 4.8 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Reversible, Cord Length 8 ft, Includes Belt Clip, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.