1/2" Drive Impact Socket Black Oxide Coated, Deep Well, 11/16", 1/2" D
Mfr # A-96285
Zoro # G0324359
product price: $10.79
/eaKey Features
Drive Size
1/2"
Overall Length
3-3/16"
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-96285
Zoro #
G0324359
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
11/16"
Overall Length
3-3/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide Coated
Material
Chromium Molybdenum Steel
Socket Type
Deep Well Impact
Category Type
Impact Socket
Description
The MAKITA A-96285 11/16" Deep Well Impact Socket is a well-made tool that will give you the power and control you need to loosen or tighten fasteners. The deep well impact socket is made of chromium molybdenum steel for superior durability. It has a black oxide coating which protects against corrosion and rust. This 6-point impact socket has an overall length of 3 3/16 in., with an 11/16" size. When it comes to working with your car, truck, motorcycle or other vehicle, this high quality impact socket will be just what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.