1/2" Forstner Bit
Mfr # 733310-A
Zoro # G3992226
product price: $14.29
/eaKey Features
Drill Bit Size
1/2"
Overall Length
3-1/2"
Bit Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733310-A
Zoro #
G3992226
UPC #
088381927628
Country of Origin
China
Dimensions
Drill Bit Size
1/2"
Overall Length
3-1/2"
Shank Size
1/2 in
Bit Diameter
1/2 in
Details
Item
Forstner Bit,1/2"
Description
Forstner Bit,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.