Zoro Homepage

12 in L Cordless Battery-Powered Chainsaws, Battery Included

  • Mfr # GCU01T

  • Zoro # G115852492


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Oiler
Adjustable, Automatic
Replacement Chain
E-02440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU01T
Zoro #
G115852492
UPC #
197050006196
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaws
Chain Oiler
Adjustable, Automatic
Replacement Chain
E-02440
Number of Batteries Included
2
Tool Weight
9.9 lb
Charge Time
50 min
Product Type
Cordless Chainsaw
Tool Series
XGT(R) Series
Motor Type
Brushless
Number of Batteries to Operate
2
Battery Platform
XGT(R)
Battery Model Number
BL4050F
Chain Pitch
0.375 in
Cutting Capacity
12 in
Charger Model Number
DC40RA
Green Environmental Attribute
Product is Rechargeable
Sound Level
100 dBA
Battery Capacity
5.0 Ah
Chain Gauge
0.043 in
Voltage
40 V
Equivalent Gas Engine Displacement
30 cc
Speed Settings
Variable
Handle Location
Top Handle
Number of Chargers Included
1

Description

Battery-Powered Chainsaws, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 12 in, Chain Oiler Adjustable, Automatic, Tool Weight 9.9 lb, Number of Batteries to Operate 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform XGT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 40 V, Sound Level 100 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.