12 in x 6 TPI Reciprocating Saw Blade, MAKITA 1 PK

  • Mfr # 723056-A-25

  • Zoro # G3996231


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Material
Bi-Metal
Application
Nail-Embedded Wood, Insulating Board, Plywood, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
723056-A-25
Zoro #
G3996231
UPC #
088381938501
Country of Origin
Switzerland

Dimensions

Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Application
Nail-Embedded Wood, Insulating Board, Plywood, Plastic Pipe

Description

Reciprocating Saw Blade,12 In.,6TPI,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.