Zoro Homepage

12 lb. AVT SDS-MAX Demolition Hammer

  • Mfr # HM0871C

  • Zoro # G1951639


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Amps
10 A
Blows per Minute
1,100 to 2,650
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
8.4 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0871C
Zoro #
G1951639
UPC #
088381605342
Country of Origin
China

Dimensions

Tool Length
18 3/8 in
Overall Height
9 in
Cord Length
16.4 ft
Overall Width
4 9/16 in

Details

Item
Demolition Hammer
Amps
10 A
Blows per Minute
1,100 to 2,650
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
8.4 ft-lb
Corded/Cordless
Corded
Voltage
120V AC
Includes
(1) CLOTH F/WIPING OIL (443122-7), (1) Hammer Bit Grease (194683-7), (1) Tool Case
Tool Weight
12.3 lb
Features
12 Bit Angle Settings, Anti-Vibration Technology, Automatic Brush Cut-Off, Constant Speed Control, Dust Extraction Capability, Easy-To-Operate Lock-On Power Mode For Continuous Use, L.E.D. Power Light Indicates Switch Failure or Cord Damage, L.E.D. Service Light Notifies The User Approximately 8 Hours Before The Brushes Need To Be Replaced, Rubberized Ergonomic Soft Grip, Side Handle Swivels 360 Degrees , Soft Start Suppresses Start-Up Reaction For Better Accuracy, Variable Speed Control Dial, Vibration-Absorbing Rear Handle is Spring-Loaded To Further Reduce Vibration
Maximum Blows per Minute
2,650 bpm
Minimum Blows per Minute
1,100 bpm
Handle Grip Material
Rubber
Motor Type
Electric
Power Source
Corded
Kit Contents
(1) Bare Tool
Chuck Style
SDS-Max
Current
10 A
Sound Level
98 dB
Number of Chisel Positions
12
Vibration Level
8 m/sq sec
Application
Demolition
Number of Speed Settings
Continuous
Retainer Style
Interlocking Steel Laminations

Description

Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 8.4 ft-lb, Maximum Blows per Minute 2,650 bpm, Tool Weight 12.3 lb, Current 10 A, Number of Speed Settings Continuous, Vibration Level 8 m/sq sec, Sound Level 98 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 1,100 bpm, Application Demolition, Blows per Minute 1,100 to 2,650, Cord Length 16.4 ft, Handle Grip Material Rubber, Motor Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.