Zoro Homepage

12" Portable Planer

  • Mfr # 2012NB

  • Zoro # G8478854


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
No Load RPM
8,500 RPM
Overall Width (In.)
19 1/64 in
Speed
8,500
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012NB
Zoro #
G8478854
UPC #
088381032858
Country of Origin
China

Dimensions

Overall Width (In.)
19 1/64 in
Overall Depth (In.)
30 3/8 in
Overall Height (In.)
15 25/32 in
Cutting Thickness (In.)
6 3/32 in
Cutting Width (In.)
12 in
Depth of Cut (In.)
1/8 in
Overall Width
19 in
Overall Height
15 13/16 in
Maximum Material Height
6 1/4 in
Maximum Material Width
12 in
Table Length
30 3/8 in
Maximum Planer Depth of Cut
1/8 in
Table Width
12 in
Overall Depth
30 3/8 in
Blade Length
12 in

Description

Portable Planer, Power Source Corded, Planer Type Benchtop, Voltage 120V AC, Phase Single-Phase, Current 15 A, Horsepower Not Rated, Maximum Material Width 12 in, Maximum Material Height 6 1/4 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 8,500 RPM, Planer Feed Rate 28 fpm, Cutter Type Straight Blade, Number of Blades 2, Tool Weight 61.9 lb, Blade Length 12 in, Cuts per Minute 17,000, Cutter Speed 8,500 RPM, Kit Contents 12 in Planer Blade, Blade Wrench, Key, Magnetic Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.