Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Sheet Finishing Sander

  • Mfr # BO4900V

  • Zoro # G4308814


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Pad Size
4 1/2 in x 9 in
Voltage
115 V
Amps
2.9 A
Cord Length
4 ft
No Load RPM
4000 to 10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO4900V
Zoro #
G4308814
UPC #
088381041171
Country of Origin
Multiple

Dimensions

Pad Size
4 1/2 in x 9 in
Cord Length
4 ft
Tool Length
11 3/8 in
Tool Height
8 3/4 in
Sheet Size
4 1/2 in x 11 in
Dust Collection Port Size
1 1/4 in
Tool Width
3 in

Details

Item
Corded Sheet Sander
Voltage
115 V
Amps
2.9 A
No Load RPM
4000 to 10,000
Cord
8 ft
Type of Sandpaper
1/2 Sheet
Corded/Cordless
Corded
Bearings
Ball
Lock
Yes
Orbits per Minute
4000 to 10,000
Application
Finishing, Polishing, Sanding
Handle Design
Pistol Grip
Corded/Banded
Corded
Tool Weight
6 lb
Switch Type
Trigger
Includes
Abrasive Paper, Paper Dust Bag, Paper Dust Bag Holder
Speed Type
Variable
Features
Contoured Grips, Cam-Lock Clamping Lever, Trigger Switch
Standards
CSA Certified, UL Listed
Product Type
Sheet Sander
Current
2.9 A
Maximum Orbits per Minute
10,000 OPM
Grip Type
Extended
Power Source
Corded
Dust Collection Port Type
Universal
Speed Settings
Variable
Abrasive Shape
Rectangle
Maximum Motor Speed
10,000 RPM
Throttle
Trigger
Abrasive Mount Type
Clamp, Hook and Loop
Dust Collection Type Included
Dust Bag
Number of Vacuum Holes
10
Number of Speeds
Continuous

Description

Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Hook and Loop, Sheet Size 4 1/2 in x 11 in, Speed Settings Variable, Maximum Orbits per Minute 10,000 OPM, Number of Vacuum Holes 10, Dust Collection Port Type Universal, Orbit Size Not Applicable, Grip Type Extended, Voltage 115 V, Abrasive Shape Rectangle, Cord Length 4 ft, Current 2.9 A, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.