12" Wood Cutting Recipro Saw Blade, 6TPI, 5/pk
- Mfr # 723056-A-5
- Zoro # G0324182
product price:Â
$
29.19
/pk of 5, $5.84/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
6
Material
Bi-Metal
Application
Nail-Embedded Wood, Insulating Board, Plywood, Plastic Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723056-A-5
- Zoro #
- G0324182
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Length
- 12 in
Details
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 6
- Material
- Bi-Metal
- Application
- Nail-Embedded Wood, Insulating Board, Plywood, Plastic Pipe
Description
Reciprocating Saw Blade,6TPI,12 In.,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.