Zoro Homepage

1/2" x 6-1/8" Spade Bit

  • Mfr # 714158-A

  • Zoro # G3992725


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Overall Length
6-1/8 in
Primary Material Application
Wood
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714158-A
Zoro #
G3992725
UPC #
088381935104
Country of Origin
China

Dimensions

Overall Length
6-1/8 in
Shank Size
1/2 in
Diameter
1/2 in

Details

Item
Spade Bit,1/2" x 6"
Primary Material Application
Wood

Description

Spade Bit,1/2 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.