Zoro Homepage

12V max CXT 2.0Ah Battery

  • Mfr # BL1021B

  • Zoro # G5231731


product price: $59.00
/ea

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Category Type
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1021B
Zoro #
G5231731
UPC #
088381459853
Country of Origin
China

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Category Type
Battery Pack
For Use With
Makita 12V max CXT Cordless Tool
Cordless Tool Battery Type
Li-Ion
Series
CXT(TM)
Features
Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 70 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Includes
12V max CXT Lithium-Ion 2.0Ah Battery
For Use With Mfr. Model Number
DC10WD, DC10SB
Included Charger
No
Number of Cells
3
Weight
0.4 lb
Battery Series
CXT(R)
Wireless Tool Tracking
No
Cordless Tool Battery Platform
12V MAX
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery, Number of Cells 3, Battery Series CXT(R), Cordless Tool Battery Platform 12V MAX, Weight 0.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.