Zoro Homepage

12V max CXT Brushless 1/4" Hex 2-Speed Impact Driver Kit (2.0Ah)

  • Mfr # DT04R1

  • Zoro # G7509385


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
1,200 in-lb
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, Charger and Tool Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT04R1
Zoro #
G7509385
UPC #
088381829090
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 1/4 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
1,200 in-lb
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, Charger and Tool Case
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,600, 3,900
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
2
Tool Weight
2.1 lb
Series
12V max CXT
Anvil Impact Action
Mechanical
Battery Included
BL1021B
Cordless Tool Battery Type
Li-Ion
Features
Assist Mode (A-Mode) Feature Helps Eliminate "Screw Cam-Out" And "Cross Threading"
Clutch Style
Hex
Corded/Banded
Cordless
Handle Type
Pistol Grip
Drive Configuration
Straight
Corded/Cordless
Cordless
Impact Rated
Impact Rated
Battery Model No.
Mfr. No. BL1021B, 52KE43
Battery Series
CXT(R)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Included
Yes
Case Included
Yes
Collett
1/4 in Hex
Standards
UL Listed
Charger Model
Mfr. No. DC10WD
Built-In Light
Yes
Safety Features
Battery Protection Circut
Motor Type
Brushless
Torque - Maximum
1,200 in-lb
No Load Speed
3,000 RPM
Battery Platform
CXT(R)
Drive Shape
Hex
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
BL1021B
Tool Series
CXT(R)
Number of Chargers Included
1
Charger Manufacturing Model Number
DC10WD
Built-In Light Type
Individual Light(s)
Battery Series_x
12V max CXT®

Description

Cordless Impact Drivers, Impact Driver, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 1,200 in-lb, No Load RPM 0 to 1300/0 to 3000, Clutch Style Hex, Series 12V max CXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 2.0 Ah, Battery Included 52KE43, Battery Pack Replacement 52KE43, Features Assist Mode (A-Mode) Feature Helps Eliminate In.Screw Cam-Out In. And In.Cross Threading In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.