12V max CXT Brushless Barrel Grip Jig Saw Kit (2.0Ah)

  • Mfr # VJ05R1J

  • Zoro # G5175167


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Length of Stroke
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VJ05R1J
Zoro #
G5175167
UPC #
088381848824
Country of Origin
China

Dimensions

Length of Stroke
7/8 in
Tool Length
9 3/8 in
Overall Length
9 3/8 in
Stroke Length
7/8 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Battery Capacity
(2) 2.0 Ah
Cordless Tool Battery Type
Li-Ion
Bevels To
45 Degrees
Voltage
12 V DC
Tool Weight
3.9 lb
Adjustable Shoe
0 Degrees to 45 Degrees
Series
CXT(TM)
Brushless Motor
Yes
Includes
(2) Batteries, Charger, Jig Saw Blade, Tool Case
Corded/Banded
Cordless
Item - Cordless Jig Saws
Cordless Jig Saw Kit
Handle Type
Barrel Grip
Battery Pack Replacement
52KE43
Included Charger
46AD64
Features
Brushless Motor, Variable Speed and Orbital Action
Battery Included
52KE43
Charger Replacement
46AD64
Item
Jigsaw Kit
Speed Control
Variable
Shoe Design
Adjustable
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Blade Shank Type
T-Shank
Max. Strokes per Minute
3,000 stroke/min
Variable Speed
Yes
Battery Series
CXT(R)
Stroke Type
Orbital, Straight
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Throttle Type
Dial
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
2
Min. Strokes per Minute
800 stroke/min
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Bevel Angle - Right
45 Degrees
Charger Manufacturing Model Number
DC10WD
Bevel Angle - Left
45 Degrees
Stroke Rate - Maximum
3,000 stroke/min
Battery Type
Pouch
Motor Type
Brushless
Stroke Rate - Minimum
800 stroke/min
Includes Battery
Battery Included
Battery Platform
CXT(R)
Tool Series
CXT(R)
Battery Manufacturing Model Number
BL1021B

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series CXT(R), Charger Included Yes, Stroke Type Orbital, Straight, Length of Stroke 7/8 in, Brushless Motor Yes, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.