Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V max CXT Brushless Top Handle Jig Saw Kit (2.0Ah)

  • Mfr # VJ06R1J

  • Zoro # G5291218


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Length of Stroke
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ06R1J
Zoro #
G5291218
UPC #
088381848930
Country of Origin
China

Dimensions

Length of Stroke
7/8 in
Tool Length
9 3/8 in
Stroke Length
7/8 in
Overall Length
9 3/8 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Handle Type
Top Handle
Brushless Motor
Yes
Item
Jigsaw Kit
Battery Pack Replacement
52KE43
Bevels To
45 Degrees
Included Charger
46AD64
Shoe Design
Adjustable
Series
CXT(TM)
Speed Control
Variable
Adjustable Shoe
0 Degrees to 45 Degrees
Tool Weight
4.1 lb
Includes
(2) Batteries, Charger, Jig Saw Blade, Tool Case
Battery Capacity
(2) 2.0 Ah
Battery Included
52KE43
Voltage
12 V DC
Cordless Tool Battery Type
Li-Ion
Features
Brushless Motor, Variable Speed and Orbital Action
Charger Replacement
46AD64
Corded/Banded
Cordless
Item - Cordless Jig Saws
Cordless Jig Saw Kit
Blade Shank Type
T-Shank
Variable Speed
Yes
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Number of Batteries Included
2
Max. Strokes per Minute
3,000 stroke/min
Battery Series
CXT(R)
Min. Strokes per Minute
800 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Stroke Type
Orbital, Straight
Power Source
Cordless
Charger Included
Yes
Throttle Type
Dial, Variable-Speed Trigger
Tool Series
CXT(R)
Stroke Rate - Maximum
3,000 stroke/min
Bevel Angle - Left
45 Degrees
Number of Chargers Included
1
Bevel Angle - Right
45 Degrees
Battery Platform
CXT(R)
Stroke Rate - Minimum
800 stroke/min
Includes Battery
Battery Included
Battery Type
Pouch
Charger Manufacturing Model Number
DC10WD
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
BL1021B

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series CXT(R), Charger Included Yes, Stroke Type Orbital, Straight, Length of Stroke 7/8 in, Brushless Motor Yes, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.