Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V max CXT Charger

  • Mfr # DC10WD

  • Zoro # G3107846


product price: $88.15
/ea
Free Shipping & Returns

Key Features

For Use With
12V Max CXT Li-Ion Batteries
Features
Wall Mountable
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Charger
Charger Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC10WD
Zoro #
G3107846
UPC #
088381461856
Country of Origin
China

Details

Item
Battery Charger
For Use With
12V Max CXT Li-Ion Batteries
Features
Wall Mountable
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Charger
Charger Input Voltage
120V
Number of Ports
1
Charger Output Voltage
12.0
Includes
Charger Only
Battery Included / Bare Tool
No Battery
Voltage
12V
For Battery Voltage
12V
Battery Capacity
1.5 Ah, 2 Ah, 4 Ah
Plug Type
Two-Prong
Indicator Light
Yes
Wireless Tool Tracking
No
Battery Capacity Charged in 1-Hour
1.5 Ah
Charger Class
Standard
Charge Time
(1.5 Ah) 50 min, (2.0 Ah) 70 min, (4.0 Ah) 130 min
Charging Port Voltage
(1) 12V
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 1.5 Ah, 2 Ah, 4 Ah, Charge Time 50 min, 70 min, 130 min, Battery Capacity Charged in 1-Hour 1.5 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 12V Max CXT Li-Ion Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.