Zoro Homepage

12V max CXT Inflator Kit (2.0Ah)

  • Mfr # MP100DWRX1

  • Zoro # G7957435


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Battery Capacity
(2) 2.0 Ah
Includes
12V Max CXT Inflator, 12V Max CXT Lithium-Ion Charger, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag, (2) 12V Max CXT Lithium-Ion 2.0Ah Battery
Series
12V MAX CXT
Battery Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP100DWRX1
Zoro #
G7957435
UPC #
088381871938
Country of Origin
China

Dimensions

Overall Width
2 15/16 in
Overall Length
9 1/4 in
Depth
9 1/4 in
Width
2 15/16 in
Height
6 13/16 in
Overall Height
6 13/16 in
Hose Length
25 1/2 in

Details

Voltage
12 V
Battery Capacity
(2) 2.0 Ah
Includes
12V Max CXT Inflator, 12V Max CXT Lithium-Ion Charger, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag, (2) 12V Max CXT Lithium-Ion 2.0Ah Battery
Series
12V MAX CXT
Battery Included
Yes
For Use With
18V LXT Batteries, Chargers
Item
Cordless Inflator Kit
Application
Inflator
Included Charger
Yes
Charger Replacement
46AD64
Power Source
Cordless
Tool Weight
6.25 lb
Features
Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display
Duty Cycle
5 min On, 5 min Off
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Charger Model
Mfr. No. DC10WD
Number of Batteries Included
2
Battery Model No.
Mfr. No. BL1021B
Battery Series
CXT
Charger Included
Yes
Air Pressure Range
0 psi to 120 psi
Battery Model Number
BL1021B
Maximum Air Pressure
120 psi
Battery Platform
CXT(R)
Minimum Air Pressure
0 psi
Charger Model Number
46AD64

Description

Inflator Kit, Power Source Cordless, Battery Platform CXT(R), Voltage 12V DC, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 25 1/2 in, Battery Included / Bare Tool Battery Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.