Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V max CXT Inflator

  • Mfr # MP100DZ

  • Zoro # G7957426


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Battery Capacity
2.0 Ah, 4.0 Ah
Includes
Presta Valve Adapter, Sports Ball Needle, Tapered Adapter
Series
12V MAX CXT
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP100DZ
Zoro #
G7957426
UPC #
088381871747
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Width
2 15/16 in
Overall Height
6 13/16 in
Height
6 13/16 in
Depth
9 1/4 in
Overall Width
2 15/16 in
Hose Length
25 1/2 in

Details

Voltage
12 V
Battery Capacity
2.0 Ah, 4.0 Ah
Includes
Presta Valve Adapter, Sports Ball Needle, Tapered Adapter
Series
12V MAX CXT
Battery Included
No
For Use With
18V LXT Batteries, Chargers
Charger Replacement
46AD64
Power Source
Cordless
Application
Inflator
Features
Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display
Included Charger
No
Tool Weight
2.1 lb
Item
Cordless Inflator
Duty Cycle
5 min On, 5 min Off
Air Pressure Range
0 psi to 120 psi
Charger Included
No
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Maximum Air Pressure
120 psi
Minimum Air Pressure
0 psi
Battery Platform
CXT(R)

Description

Inflator, Power Source Cordless, Battery Platform CXT(R), Voltage 12V DC, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 25 1/2 in, Battery Included / Bare Tool Bare Tool, Includes Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Weight 2.1 lb, Application Inflator, Features Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.