Zoro Homepage

12V max CXT Inflator

  • Mfr # MP100DZ

  • Zoro # G8156497


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Battery Capacity
2.0 Ah, 4.0 Ah
Series
CXT
Battery Included
No
Charger Replacement
46AD64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP100DZ
Zoro #
G8156497
UPC #
088381871747
Country of Origin
China

Dimensions

Width
2 15/16 in
Height
6 13/16 in
Depth
9 1/4 in
Overall Length
9 1/4 in
Overall Height
7 in
Overall Width
3 in
Hose Length
25 1/2 in

Details

Voltage
12V DC
Battery Capacity
2.0 Ah, 4.0 Ah
Includes
Presta Valve Adapter, Sports Ball Needle, Tapered Adapter
Series
CXT
Battery Included
No
Item
Max Cxt(R) Lithium-Ion Cordless Inflator
Charger Replacement
46AD64
Features
Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display
Power Source
Cordless
For Use With
18V LXT Batteries, Chargers
Application
Inflator
Duty Cycle
5 min On, 5 min Off
Cordless Tool Kit Contents
(1) Bare Tool
Air Pressure Range
0 to 120 psi
Charger Included
No

Description

Max Cxt(R) Lithium-Ion Cordless Inflator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.