Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V max CXT Jig Saw Kit (2.0Ah)

  • Mfr # VJ04R1

  • Zoro # G5432309


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
0 to 2900
Length of Stroke
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ04R1
Zoro #
G5432309
UPC #
088381818933
Country of Origin
China

Dimensions

Length of Stroke
11/16 in
Tool Length
9 1/8 in
Overall Length
9 1/8 in
Stroke Length
11/16 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
0 to 2900
Bevels To
45 Degrees
Battery Capacity
(2) 2.0 Ah
Series
CXT
Item - Cordless Jig Saws
Cordless Jig Saw Kit
Adjustable Shoe
Tilt 45 Degrees Left and Right
Brushless Motor
No
Battery Included / Bare Tool
Battery Included
Features
Built-In Dust Blower
Includes
Case, Charger
Battery Pack Replacement
Mfr. No. BL1021B
Voltage
12 V DC
Included Charger
46AD64
Handle Type
Top Handle
Speed Control
Variable
Shoe Design
Adjustable
Item
Jigsaw Kit
Tool Weight
3.8 lb
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Included
(2) Mfr. No. BL1021B
Throttle Type
Variable-Speed Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included
2
Power Source
Cordless
Battery Series
CXT(R)
Variable Speed
Yes
Blade Shank Type
T-Shank
Stroke Type
Orbital, Straight
Charger Included
Yes
Max. Strokes per Minute
2,900 stroke/min
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Min. Strokes per Minute
0 stroke/min
Battery Manufacturing Model Number
BL1021B
Number of Chargers Included
1
Bevel Angle - Left
45 Degrees
Stroke Rate - Minimum
0 stroke/min
Motor Type
Brushed
Includes Battery
Battery Included
Tool Series
CXT(R)
Battery Platform
CXT(R)
Battery Chemistry
Li-Ion
Battery Type
Pouch
Bevel Angle - Right
45 Degrees
Charger Manufacturing Model Number
DC10WD
Stroke Rate - Maximum
2,900 stroke/min

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series CXT(R), Charger Included Yes, Stroke Type Orbital, Straight, Length of Stroke 11/16 in, Brushless Motor No, Max. Strokes per Minute 2,900 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.