Zoro Homepage

12V max CXT LED Flashlight

  • Mfr # ML103

  • Zoro # G5233186


product price: $29.75
/ea

Key Features

Lamp Type
LED
Features
Rubberized Soft Grip
Lumens
100 lm
Use With Battery Mfr. No.
BL1021B, BL1041B
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML103
Zoro #
G5233186
UPC #
088381818636
Country of Origin
China

Dimensions

Tool Length
3 in
Maximum Height
2 7/8 in
Tool Width
2 1/8 in

Details

Item
Cordless Flashlight
Lamp Type
LED
Features
Rubberized Soft Grip
Lumens
100 lm
Use With Battery Mfr. No.
BL1021B, BL1041B
Switch Type
Push Button
Corded/Banded
Cordless
Water Penetration Rating
Not Rated
Series
CXT
Focus
Fixed
Lamp Life
20,000 hr
Special Features
Compact Size
Number of Batteries
1
Tool Weight
0.2 lb
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Replacement Lamps
No
Beam Distance
3 ft
Light Output Mode
High
Voltage
12 V
Included Charger
No
Run Time
28 hr
Power Source
Cordless
Product Type
Flashlight
Number of Batteries Included
0
Lamp Life at Maximum Lumens Rating
28 hr
Brightness Level
300 lm
Maximum Brightness Level
100 lm
Cordless Tool Kit Contents
Bare Tool
Lamp Life Battery Capacity Rating
4 Ah
Compatible Battery Model Number
BL1016, BL1021B, BL1041B
Battery Platform
12V MAX CXT
Number of Light Output Modes
1

Description

Flashlight, Product Type Flashlight, Battery Platform CXT(R), Brightness Level 300 lm, Light Output Mode High, Mount Type Handheld, Cordless Tool Kit Contents Bare Tool, Run Time 28 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 3 ft, Compatible Battery Model Number BL1016, BL1021B, BL1041B, Features Rubberized Soft Grip, Focus Fixed, Included Charger No, Lamp Life at Maximum Lumens Rating 28 hr, Lamp Life Battery Capacity Rating 4 Ah, Lamp Type LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.