Zoro Homepage

12V max CXT Multi-Cutter Kit (2.0Ah)

  • Mfr # PC01R3

  • Zoro # G4869623


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 V
Speed Range
300 RPM
Cordless Tool Battery Type
Li-Ion
Series
CXT
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC01R3
Zoro #
G4869623
UPC #
088381843676
Country of Origin
China

Dimensions

Tool Length
10 3/4 in
Maximum Material Thickness
1/16 in (Plastic), 1/4 in (Cardboard, Tufted Carpet), 1/8 in (Rubber, Thin Leather)
Overall Length
10 3/4 in

Details

Item
Shear Kit
Voltage
12.0 V
Speed Range
300 RPM
Cordless Tool Battery Type
Li-Ion
Series
CXT
Corded/Cordless
Cordless
Charger Replacement
46AD64
Corded/Banded
Cordless
Battery Included
52KE43
Includes
1 5/8 in Multi-Cutter Blade (Mfr. Model No. 198604-1), Tool Bag
Tool Weight
1.6 lb
Battery Pack Replacement
52KE43
Swivel Angle
360 Degrees
Battery Capacity
(1) 2 Ah
Included Charger
46AD64
Features
Built-in Sight Line for Precise Cutting, Self-Sharpening Blade
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Included
Yes
Minimum Strokes per Minute
300 stroke/min
Blade Type
Multi Cutter
Handle Type
Barrel Grip
Primary Material Application
Cardboard; Carpet; Leather; Rubber; Vinyl
Throttle Type
Trigger
Battery Series
12V Max CXT
Battery Model No.
BL1021B
Speed Setting
Single Speed
Charger Model Number
DC10WD
Power Source
Cordless
Number of Batteries Included
1
Brushless Motor
No
Number of Pieces
5
Blades Included
Yes
Maximum Strokes per Minute
300 stroke/min

Description

Shear Kit, Primary Material Application Cardboard; Carpet; Leather; Rubber; Vinyl, Voltage 12V DC, Shear Style Not Applicable, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2.0 Ah, Maximum Strokes per Minute 300 stroke/min, Minimum Strokes per Minute 300 stroke/min, Battery Model No. BL1021B, Battery Series CXT(R), Number of Batteries Included 1, Charger Included Yes, Charger Model Number DC10WD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.