Zoro Homepage

12V max CXT Multi-Cutter

  • Mfr # PC01Z

  • Zoro # G5116531


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 V
Speed Range
300 RPM
Cordless Tool Battery Type
Li-Ion
Series
CXT
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC01Z
Zoro #
G5116531
UPC #
088381843591
Country of Origin
China

Dimensions

Tool Length
10 3/4 in
Overall Length
10 3/4 in
Maximum Material Thickness
1/16 in (Plastic), 1/4 in (Cardboard, Tufted Carpet), 1/8 in (Rubber, Thin Leather)

Details

Item
Shear
Voltage
12.0 V
Speed Range
300 RPM
Cordless Tool Battery Type
Li-Ion
Series
CXT
Corded/Cordless
Cordless
Battery Included
No
Tool Weight
1.6 lb
Battery Capacity
2.0 Ah, 4.0 Ah
Charger Replacement
46AD64
Battery Pack Replacement
52KE43
Swivel Angle
360 Degrees
Corded/Banded
Cordless
Included Charger
No
Includes
1 5/8 in Multi-Cutter Blade (Mfr. No. 198604-1)
Features
Built-in Sight Line for Precise Cutting, Self-Sharpening Blade
Number of Pieces
2
Handle Type
Barrel Grip
Primary Material Application
Cardboard; Carpet; Leather; Rubber; Vinyl
Speed Setting
Single Speed
Charger Included
No
Brushless Motor
No
Cordless Tool Kit Contents
(1) Bare Tool
Blades Included
Yes
Number of Batteries Included
0
Maximum Strokes per Minute
300 stroke/min
Battery Series
12V Max CXT
Throttle Type
Trigger
Minimum Strokes per Minute
300 stroke/min
Power Source
Cordless
Blade Type
Multi Cutter

Description

Shear, Primary Material Application Cardboard; Carpet; Leather; Rubber; Vinyl, Voltage 12V DC, Shear Style Not Applicable, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Maximum Strokes per Minute 300 stroke/min, Minimum Strokes per Minute 300 stroke/min, Battery Series CXT(R), Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.