Zoro Homepage

12V max CXT Multi-Tool Kit (2.0Ah)

  • Mfr # MT01R1

  • Zoro # G0324517


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Battery Capacity
2.0Ah
Cordless Tool Battery Type
Li-Ion
Includes
(1) 12V max CXT Multi-Tool (MT01Z), (2) 12V max CXT Lithium-Ion 2.0Ah Battery (BL1021B), (1) 12V max CXT Lithium-Ion Charger (DC10WD), (1) Multi-Tool Adapter (313249-6), (1) Multi-Tool Adapter (196271-6), (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Tool Case
Series
12V max CXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT01R1
Zoro #
G0324517
UPC #
-
Country of Origin
China

Details

Voltage
12V
Battery Capacity
2.0Ah
Cordless Tool Battery Type
Li-Ion
Includes
(1) 12V max CXT Multi-Tool (MT01Z), (2) 12V max CXT Lithium-Ion 2.0Ah Battery (BL1021B), (1) 12V max CXT Lithium-Ion Charger (DC10WD), (1) Multi-Tool Adapter (313249-6), (1) Multi-Tool Adapter (196271-6), (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Tool Case
Series
12V max CXT
No. of Batteries Included
2
Battery Included
(2) Mfr. No. BL1021B
Carrying Case
Tool Case
Item
Multi-Tool Kit,12V Max

Description

Multi-Tool Kit,12V Max

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.