12V max CXT Rapid Optimum Charger
Mfr # DC10SB
Zoro # G1797840
product price: $155.99
/ea
Free Shipping & Returns
Key Features
For Use With
12V Max Li-Ion Batteries
Features
Built-in Fan Circulates Air Through the Battery During the Charging Process to Cool the Battery for Faster Charge Time
Charger Input Voltage
120V
Voltage
12V
Battery Included / Bare Tool
No Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC10SB
Zoro #
G1797840
UPC #
088381461825
Country of Origin
China
Details
Item
Battery Charger
For Use With
12V Max Li-Ion Batteries
Features
Built-in Fan Circulates Air Through the Battery During the Charging Process to Cool the Battery for Faster Charge Time
Charger Input Voltage
120V
Voltage
12V
Battery Included / Bare Tool
No Battery
Charger Output Voltage
12.0
For Battery Voltage
12V
Includes
Charger Only
Category Type
Battery Charger
Battery Capacity
1.5 Ah, 2 Ah, 4 Ah
Number of Ports
1
Series
CXT
Cordless Tool Battery Type
Li-Ion
Charge Time
(1.5 Ah) 22 min, (2.0 Ah) 30 min, (4.0 Ah) 60 min
Battery Capacity Charged in 1-Hour
4 Ah
Charging Port Voltage
(1) 12V
Charger Class
Standard
Wireless Tool Tracking
No
Plug Type
Two-Prong
Battery Chemistry
Li-ion
Description
Battery Charger, Battery Capacity 1.5 Ah, 2 Ah, 4 Ah, Charge Time 22 min, 30 min, 60 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Plug Type Two-Prong, For Use With 12V Max Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.