Zoro Homepage

12V max CXT Recipro Saw Kit (2.0Ah)

  • Mfr # RJ03R1

  • Zoro # G3963167


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
1/2 in
Max. Strokes per Minute
3,300
Features
Dual Position On/Off Switch Allows for Either Paddle Switch or Trigger Switch Operation
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ03R1
Zoro #
G3963167
UPC #
088381804752
Country of Origin
China

Dimensions

Stroke Length
1/2 in
Tool Length
14 3/4 in
Length of Stroke
1/2"
Overall Length
14 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,300
Features
Dual Position On/Off Switch Allows for Either Paddle Switch or Trigger Switch Operation
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
2.9 lb
Corded/Cordless
Cordless
Battery Capacity
2 Ah
Corded/Banded
Cordless
Shoe Design
Adjustable
Battery Included
(2) 52KE43
Cordless Tool Battery Type
Li-Ion
Series
CXT
Included Charger
46AD64
Brushless Motor
No
Handle Type
Pistol Grip
Strokes per Minute
0 to 3300
Includes
(2) Batteries, Charger, Saw Blade
Cutting Action
Straight
No Load Strokes/Minute
0 to 3300
Battery Pack Replacement
Mfr. No. BL1021B
Battery Included / Bare Tool
Battery Included
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Application
General Purpose
Min. Strokes per Minute
3,300
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included
2
Pivoting Head
No
Battery Series
CXT(R)
Vibration Reduction
No
Variable Speed
No
Charger Included
Yes
Wireless Tool Tracking
No
Tool Style
Compact
Speed Control
Single
Motor Type
Brushed
Battery Manufacturing Model Number
BL1021B
Number of Chargers Included
1
Safety Features
Electric Brake, Large Variable Speed Trigger
Includes Pivoting Head
Pivoting Head Not Included
Tool Series
CXT(R)
Battery Type
Pouch
Includes Vibration Reduction
Vibration Reduction Not Included
Battery Chemistry
Li-Ion
Battery Platform
CXT(R)
Charger Manufacturing Model Number
DC10WD
Stroke Rate - Maximum
3,300
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
3,300

Description

Reciprocating Saw Kit, Cordless, Series CXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 3,300, Max. Strokes per Minute 3,300, Variable Speed No, Pivoting Head No, Vibration Reduction No, Tool Length 14 3/4 in, Tool Weight 2.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 12 V DC, Battery Series CXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.