Zoro Homepage

12V max LED Lantern/Flashlight

  • Mfr # ML102

  • Zoro # G0378500


product price: $44.99
/ea

Key Features

Lamp Type
LED
Lumens
100 lm
Special Features
Can Be Used As A Lantern or Flashlight, Enhanced Dust and Drip-Proof Design, Hanging Hooks On Top and Bottom, Use with Makita Battery Mfr. No. BL7010 / Charger DC10WB, Battery BL1014(4NNN1) / Chargers DC10WA, DC10WB(4NNN3)
Voltage
12 V
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML102
Zoro #
G0378500
UPC #
088381673990
Country of Origin
China

Dimensions

Tool Length
4 3/4 in
Maximum Height
7 1/8 in
Battery Size
12V

Details

Item
Cordless Stick Light
Lamp Type
LED
Lumens
100 lm
Special Features
Can Be Used As A Lantern or Flashlight, Enhanced Dust and Drip-Proof Design, Hanging Hooks On Top and Bottom, Use with Makita Battery Mfr. No. BL7010 / Charger DC10WB, Battery BL1014(4NNN1) / Chargers DC10WA, DC10WB(4NNN3)
Voltage
12 V
Corded/Cordless
Cordless
Tool Weight
0.5 lb
Number of Batteries
2
Included Charger
No
Replacement Lamps
No
Water Penetration Rating
IP54
Light Output Mode
High
Charging Time
1 hr.
Power Source
Cordless
Brightness Level
500 lm
Lamp Life at Maximum Lumens Rating
9 hr
Compatible Charger Model Number
DC10WA, DC10WB
Number of Batteries Included
0
Features
Dust and Drip-Proof Design
Product Type
Stick Light
Run Time
9 hr
Number of Light Output Modes
1
Battery Platform
12V MAX
Compatible Battery Model Number
BL1014, BL7010
Cordless Tool Kit Contents
Bare Tool
Mount Type
Hang Hook
Maximum Brightness Level
100 lm
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless

Description

Stick Light, Product Type Stick Light, Battery Platform 12V MAX*, Brightness Level 500 lm, Light Output Mode High, Mount Type Hang Hook, Cordless Tool Kit Contents Bare Tool, Run Time 9 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1014, BL7010, Compatible Charger Model Number DC10WA, DC10WB, Features Dust and Drip-Proof Design, Included Charger No, Lamp Life at Maximum Lumens Rating 9 hr, Lamp Type LED, Maximum Brightness Level 100 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.