Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Die Grinder, 3.5A, Paddle, AC/DC

  • Mfr # GD0600

  • Zoro # G4920833


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Features
Directional Air-Flow Vents, Lower Noise at 73dB(A), Round-Shaped Collet Nut, Rubberized Gear Housing for Increased Operator Comfort, Stepped Neck for Working in Tights Spaces
Includes
(1) 1/4 in Collet Mfr. No. 763625-8, (1) Spanner Wrench Mfr. No. 781039-9
No Load RPM
25,000 RPM
Wheel Dia.
1 1/2 in
Amps
3.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD0600
Zoro #
G4920833
UPC #
088381073318
Country of Origin
China

Dimensions

Wheel Dia.
1 1/2 in
Tool Length
14 1/8 in
Overall Length
14 1/8 in
For Wheel Dia.
1.5 in
Collet Size
1/4 in
Maximum Mounted Point Diameter
5/16 in

Details

Item
Die Grinder
Features
Directional Air-Flow Vents, Lower Noise at 73dB(A), Round-Shaped Collet Nut, Rubberized Gear Housing for Increased Operator Comfort, Stepped Neck for Working in Tights Spaces
Includes
(1) 1/4 in Collet Mfr. No. 763625-8, (1) Spanner Wrench Mfr. No. 781039-9
Switch Type
Paddle
No Load RPM
25,000 RPM
Amps
3.5 A
Handle Design
Straight
Speed Type
Variable
Corded/Cordless
Corded
Voltage
120V AC
Collet Capacity
1/4 in
Corded/Banded
Corded
Tool Weight
3.7 lb
Standards
2004/108/EC, 98/37/EC, EN55014, EN60745, EN61000 in accordance with Council Directives
Vibration Level
2.5 m/sq sec
Case Included
No
Kit Contents
(1) Bare Tool
Lock-On Switch
No
Grip Style
Barrel Grip
Minimum Speed
25,000 RPM
Current
3.5 A
Anti-Kickback Clutch Type
None
Lock-Off Switch
Yes
Electrical Protection
Double Insulated
Grinder Orientation
Straight
Dust Sealed Switch
Yes
Anti-Restart Technology
No
Safety Stop Mechanisms
None
Tether Style
Not Tether Capable
Collet Guard Type
1/4 in Guard
Brake Type
None
Number of Speed Settings
1
Power Source
Corded
Max. Speed
25,000 RPM

Description

Die Grinder, Anti-Restart Technology No, Brake Type None, Collet Size 1/4 in, Current 3.5 A, Grip Style Barrel Grip, Overall Length 14 1/8 in, Switch Type Paddle, Voltage 120V AC, Max. Speed 25,000 RPM, Minimum Speed 25,000 RPM, Number of Speed Settings 1, Grinder Orientation Straight, Collet Guard Type 1/4 in Guard, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool, Safety Stop Mechanisms None, Vibration Level 2.5 m/sq sec, Lock-Off Switch Yes, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.